Motion
HF726-10-B9-H-P28

BOSTON GEAR
HF726-10-B9-H-P28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.7500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09451013
MFR #HF726-10-B9-H-P28
Price$3,495.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-10-B9-H-P28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.7500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09451013
MFR #HF726-10-B9-H-P28

Mfr description
HF726-10-B9-H-P28 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,495.41/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    10:1
  • Output Size
    1.7500 in
  • Ratio
    10:1
  • Weight
    45.1 lbs, 20.46 kg

Details

  • Bushing Kit
    P28
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H15746
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107366159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)