1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
MUTFSS
230/460, 184TC Frame, TEFC Enclosure
MI ITEM #
09451025
MFR #
MUTFSS
Your Price
$5,097.95
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BOSTON GEAR MUTFSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
MUTFSS
230/460, 184TC Frame, TEFC Enclosure
MI ITEM #
09451025
MFR #
MUTFSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,097.95
/each
(List
$5,862.65
)
Qty
Add to Cart
Overview
Mfr description
MUTFSS SS 5 HP, TEFC, 184TC,
Specifications
Motor Horsepower
5 hp
Motor Supply Voltage
230/460
Frame Size
184TC
Enclosure Type
TEFC
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data