Specifications
Dimensions
- Weight6.8899 kg, 15.19 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01615
- Manufacturer Upc Number884107366838
- UPC_NO884107366838
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)