Motion
FHMB732-80KEZT-B5-G1

BOSTON GEAR
FHMB732-80KEZT-B5-G1

80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09451054
MFR #FHMB732-80KEZT-B5-G1
List Price$7,320.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB732-80KEZT-B5-G1

80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09451054
MFR #FHMB732-80KEZT-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,320.48/each for your price

Overview

Mfr description
FHMB732-80KEZT-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    IEC 80B5
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Mounting Type
    IEC B5 Flange
  • Manufacturer Catalog Number
    D03407
  • Weight
    106.1 lbs, 48.126 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text