Specifications
Dimensions
- Center Distance1.7500 in
- Manufacturer Reducer Size718
- Nominal Ratio60:1
- Output Size1.0000 in
- Ratio60:1
- Weight29.10 lbs, 13.20 kg
Details
- Bushing KitKit B5
- Input TypeC-Face Quick Connect
- Manufacturer Catalog NumberH15843
- Output DirectionDouble
- Output TypeHollow
- Series700
- Standard Base KitKit B5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)