Motion
HFWC730-100-B5-H-P32

BOSTON GEAR
HFWC730-100-B5-H-P32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size
MI ITEM #09451118
MFR #HFWC730-100-B5-H-P32
List Price$6,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730-100-B5-H-P32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size
MI ITEM #09451118
MFR #HFWC730-100-B5-H-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,920.52/each for your price

Overview

Mfr description
HFWC730-100-B5-H-P32 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    H15857-OLD
  • UPC_NO
    884107368917
  • Weight
    83.10 lbs
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text