Motion
BKFWC726B450B5J

BOSTON GEAR
BKFWC726B450B5J

450:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #09451124
MFR #BKFWC726B450B5J
Price$5,631.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKFWC726B450B5J

450:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #09451124
MFR #BKFWC726B450B5J

Mfr description
BKFWC726B450B5J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,631.43/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    450:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)