Motion
FWC713B-400-B4-G

BOSTON GEAR
FWC713B-400-B4-G

FWC713 D/R Red. 400:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09451127
MFR #FWC713B-400-B4-G
Price$3,362.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713B-400-B4-G

FWC713 D/R Red. 400:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09451127
MFR #FWC713B-400-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,362.09/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Output Size
    0.6250 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107369051

Overview

Mfr description
FWC713B-400-B4-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought