Motion
SSFWB732B125KB5KS

BOSTON GEAR
SSFWB732B125KB5KS

125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09451143
MFR #SSFWB732B125KB5KS
Price$10,553.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB732B125KB5KS

125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09451143
MFR #SSFWB732B125KB5KS

Mfr description
SSFWB732B125KB5KS SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,553.84/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    125:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)