Motion
HWD726-100-H-P18

BOSTON GEAR
HWD726-100-H-P18

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #09451181
MFR #HWD726-100-H-P18
List Price$6,123.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWD726-100-H-P18

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #09451181
MFR #HWD726-100-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,123.03/each for your price

Overview

Mfr description
HWD726-100-H-P18 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    D03434-OLD
  • Weight
    55.1 lbs, 24.99 kg
  • Nominal Ratio
    100:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought