Motion
HWA726-100-H-P15

BOSTON GEAR
HWA726-100-H-P15

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Hollow Output, 0.9375 in Output Size
MI ITEM #09451222
MFR #HWA726-100-H-P15
Price$6,337.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA726-100-H-P15

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Hollow Output, 0.9375 in Output Size
MI ITEM #09451222
MFR #HWA726-100-H-P15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,337.55/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    100:1
  • Output Size
    0.9375 in
  • Ratio
    100:1
  • Weight
    55.10 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H15946
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107372495

Overview

Mfr description
HWA726-100-H-P15 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought