Specifications
Dimensions
- Case Size090
- Ratio16:1
- Weight17.18 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01621
- Manufacturer Upc Number884107373393
- Reducer TypePlanetary
- Reduction16:1
- SeriesPR2090
- UPC_NO884107373393
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)