Motion
HWA738-200E-H-P39

BOSTON GEAR
HWA738-200E-H-P39

200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09451295
MFR #HWA738-200E-H-P39
List Price$9,464.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA738-200E-H-P39

200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09451295
MFR #HWA738-200E-H-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,464.51/each for your price

Overview

Mfr description
HWA738-200E-H-P39 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    2.4375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text