Specifications
Dimensions
- Weight6.33 kg, 13.95 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01622
- Manufacturer Upc Number884107374376
- UPC_NO884107374376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)