Motion
PL5090-010-MPSB330P

BOSTON GEAR
PL5090-010-MPSB330P

10:1 Reduction, 10:1 Ratio
Mi Item #09451382
MFR #PL5090-010-MPSB330P
Price$6,492.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-MPSB330P

10:1 Reduction, 10:1 Ratio
Mi Item #09451382
MFR #PL5090-010-MPSB330P

Mfr description
PL5090-010-MPSB330P PRECISION GEARHEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,492.48/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    3.2976 kg, 7.27 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01624
  • Manufacturer Upc Number
    884107376509
  • Reduction
    10:1
  • Series
    PL5090
  • UPC_NO
    884107376509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)