Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- NEMA / IEC Frame Size140TC/180C
- Output Size0.8750 in
- Ratio15:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
F718-15KPV-B7-G1 WORM SPEED REDUCER