Motion
HF715L-40-B5-H-P12

BOSTON GEAR
HF715L-40-B5-H-P12

HF715 S/R Red. 40:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09451446
MFR #HF715L-40-B5-H-P12
Price$2,291.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715L-40-B5-H-P12

HF715 S/R Red. 40:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09451446
MFR #HF715L-40-B5-H-P12

Mfr description
HF715L-40-B5-H-P12 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,291.89/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    40:1

Details

  • Bushing Kit
    P12
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107377681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)