Motion
HWA718A-100-H-P12

BOSTON GEAR
HWA718A-100-H-P12

HWA718 D/R Red. 100:1 Ratio, HOLLOW O/P, "A" Horiz. Base, Hollow Assy
Mi Item #09451488
MFR #HWA718A-100-H-P12
Price$4,895.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA718A-100-H-P12

HWA718 D/R Red. 100:1 Ratio, HOLLOW O/P, "A" Horiz. Base, Hollow Assy
Mi Item #09451488
MFR #HWA718A-100-H-P12

Mfr description
HWA718A-100-H-P12 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,895.27/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    0.7500 in
  • Ratio
    100:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107378640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)