Motion
WC752-400E-H

BOSTON GEAR
WC752-400E-H

400:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09451515
MFR #WC752-400E-H
Price$12,055.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC752-400E-H

400:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09451515
MFR #WC752-400E-H

Mfr description
WC752-400E-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,055.77/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    400:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)