Overview
Mfr description
PR2060-007-SS-S-4020707-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01627
- Manufacturer Upc Number884107379371
- UPC_NO884107379371
- Weight2.1 kg, 4.62 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data