Specifications
Dimensions
- Weight0.8981 kg, 1.98 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01628
- Manufacturer Upc Number884107379982
- UPC_NO884107379982
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)