Motion
FWD732-300E-B5-K

BOSTON GEAR
FWD732-300E-B5-K

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09451579
MFR #FWD732-300E-B5-K
List Price$6,586.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD732-300E-B5-K

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09451579
MFR #FWD732-300E-B5-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,586.01/each for your price

Overview

Mfr description
FWD732-300E-B5-K WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    H16329
  • Weight
    80.1 lbs, 36.33 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text