Specifications
Dimensions
- Center Distance1.75 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio25:1
Details
- Bushing KitP12
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Mounting TypeHorizontal Base – Top Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107381268
Overview
Mfr description
HF718A-25-B5-H-P12 WORM SPEED REDUCER