Motion
WC726-300KZ-J1

BOSTON GEAR
WC726-300KZ-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09451646
MFR #WC726-300KZ-J1
Price$5,034.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726-300KZ-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09451646
MFR #WC726-300KZ-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,034.65/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    52.1 lbs, 23.63 kg

Details

  • Bushing Kit
    J1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H16415
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
WC726-300KZ-J1 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought