Specifications
Dimensions
- Weight14.1838 kg, 31.27 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01631
- Manufacturer Upc Number884107385228
- UPC_NO884107385228
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)