Overview
Mfr description
PL5070-010-NOADAPT-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01632
- Manufacturer Upc Number884107385464
- UPC_NO884107385464
- Weight2.1364 kg, 4.71 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data