Motion
RFWC721-400-B5-H

BOSTON GEAR
RFWC721-400-B5-H

RFWC721 D/R Red. 400:1 Ratio, No Base, "H" Assy
MI ITEM #09451708
MFR #RFWC721-400-B5-H
List Price$5,529.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC721-400-B5-H

RFWC721 D/R Red. 400:1 Ratio, No Base, "H" Assy
MI ITEM #09451708
MFR #RFWC721-400-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,529.15/each for your price

Overview

Mfr description
RFWC721-400-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    D03566
  • UPC_NO
    884107385532
  • Weight
    47.1 lbs, 21.36 kg
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text