Motion
HRFWC752-600-B5-H-P55

BOSTON GEAR
HRFWC752-600-B5-H-P55

600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
MI ITEM #09451715
MFR #HRFWC752-600-B5-H-P55
List Price$15,638.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC752-600-B5-H-P55

600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
MI ITEM #09451715
MFR #HRFWC752-600-B5-H-P55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,638.79/each for your price

Overview

Mfr description
HRFWC752-600-B5-H-P55 SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    600:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text