Motion
SBKCHFWC718-400KPT-B5-HS5-P15

BOSTON GEAR
SBKCHFWC718-400KPT-B5-HS5-P15

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
Mi Item #09451735
MFR #SBKCHFWC718-400KPT-B5-HS5-P15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC718-400KPT-B5-HS5-P15

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
Mi Item #09451735
MFR #SBKCHFWC718-400KPT-B5-HS5-P15

Mfr description
SBKCHFWC718-400KPT-B5-HS5-P15 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    400:1
  • Output Size
    0.9375 in
  • Ratio
    400:1
  • Weight
    28.1 lbs, 12.746 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H16493
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)