Motion
SBKCF726-50KZT-B5-GS1-GUTSS-3

BOSTON GEAR
SBKCF726-50KZT-B5-GS1-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09451753
MFR #SBKCF726-50KZT-B5-GS1-GUTSS-3
Price$6,403.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF726-50KZT-B5-GS1-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09451753
MFR #SBKCF726-50KZT-B5-GS1-GUTSS-3

Mfr description
SBKCF726-50KZT-B5-GS1-GUTSS-3 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,403.00/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    82.10 lbs, 37.24 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H16515
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)