Motion
SSHFWD726B-150K-B5-LS1-P20

BOSTON GEAR
SSHFWD726B-150K-B5-LS1-P20

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #09451762
MFR #SSHFWD726B-150K-B5-LS1-P20
List Price$9,044.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWD726B-150K-B5-LS1-P20

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #09451762
MFR #SSHFWD726B-150K-B5-LS1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,044.55/each for your price

Overview

Mfr description
SSHFWD7260B-150KC-B5-LS1-P20 STAINLESS

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    WD700
  • Bushing Kit
    P20
  • Mounting Type
    Horizontal Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text