Motion
H726-20-H-P18

BOSTON GEAR
H726-20-H-P18

H726 S/R Red. 20:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09451772
MFR #H726-20-H-P18
List Price$3,746.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726-20-H-P18

H726 S/R Red. 20:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09451772
MFR #H726-20-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,746.29/each for your price

Overview

Mfr description
H726-20-H-P18 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P18
  • Mounting Type
    No Base
  • UPC_NO
    884107386829
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text