Motion
FWC713D1800KB5J

BOSTON GEAR
FWC713D1800KB5J

1800:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09451854
MFR #FWC713D1800KB5J
Price$3,652.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713D1800KB5J

1800:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09451854
MFR #FWC713D1800KB5J

Mfr description
FWC713D1800KB5J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,652.24/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)