Motion
BKCSRF721V-5KPT-B5-JS2

BOSTON GEAR
BKCSRF721V-5KPT-B5-JS2

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
MI ITEM #09451863
MFR #BKCSRF721V-5KPT-B5-JS2
Price$4,934.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRF721V-5KPT-B5-JS2

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
MI ITEM #09451863
MFR #BKCSRF721V-5KPT-B5-JS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,934.05/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    47.1 lbs, 21.36 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H16635
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
BKCSRF721V-5KPT-B5-JS2 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought