Motion
SSHF7260-10KC-B5-HS1-P20-FUTSS-3

BOSTON GEAR
SSHF7260-10KC-B5-HS1-P20-FUTSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09451864
MFR #SSHF7260-10KC-B5-HS1-P20-FUTSS-3
Price$6,673.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-10KC-B5-HS1-P20-FUTSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09451864
MFR #SSHF7260-10KC-B5-HS1-P20-FUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,673.20/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Ratio
    10:1
  • Weight
    84.1 lbs, 38.147 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H16636
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
SSHF72610KB5HSP20FUTSS SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought