Motion
F239D-PV-14-B9-V1

BOSTON GEAR
F239D-PV-14-B9-V1

Optimount Helical Gear Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Removable Projection Shaft Output, 1.8750 in Output Size, Vertical Base Mount, 239 Reducer Size
MI ITEM #09451908
MFR #F239D-PV-14-B9-V1
Price$13,145.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F239D-PV-14-B9-V1

Optimount Helical Gear Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Removable Projection Shaft Output, 1.8750 in Output Size, Vertical Base Mount, 239 Reducer Size
MI ITEM #09451908
MFR #F239D-PV-14-B9-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,145.56/each

Specifications

Dimensions

  • Center Distance
    3.89 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    239
  • Output Size
    1.8750 in
  • Ratio
    14:1
  • Weight
    99 lbs

Details

  • Assembly Type
    V1
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Vertical Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    F200

Overview

Mfr description
F239D-PV-14-B9-V1 SHAFT MOUNT SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought