Motion
HFWB752-1200E-B5-H-P32

BOSTON GEAR
HFWB752-1200E-B5-H-P32

1200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09451917
MFR #HFWB752-1200E-B5-H-P32
List Price$13,822.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWB752-1200E-B5-H-P32

1200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09451917
MFR #HFWB752-1200E-B5-H-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,822.86/each for your price

Overview

Mfr description
HFWB752-1200E-B5-H-P32 WORM SPEED

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    1200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought