Motion
HFWC718-150-B5-H-P14

BOSTON GEAR
HFWC718-150-B5-H-P14

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, IEC 71 Frame
Mi Item #09451972
MFR #HFWC718-150-B5-H-P14
Price$4,563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718-150-B5-H-P14

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, IEC 71 Frame
Mi Item #09451972
MFR #HFWC718-150-B5-H-P14

Mfr description
HFWC718-150-B5-H-P14 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,563.18/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    IEC 71
  • Nominal Ratio
    150:1
  • Output Size
    0.8750 in
  • Ratio
    150:1
  • Weight
    27.1 lbs, 12.29 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H16739-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107390666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)