Motion
HF73030KB7HP18KUTFB

BOSTON GEAR
HF73030KB7HP18KUTFB

30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
Mi Item #09452016
MFR #HF73030KB7HP18KUTFB
Price$6,746.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF73030KB7HP18KUTFB

30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
Mi Item #09452016
MFR #HF73030KB7HP18KUTFB

Mfr description
HF73030KB7HP18KUTFB SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,746.47/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.1250 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)