Overview
Mfr description
PL5090-003-4130303-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Case Size090
- Manufacturer Catalog NumberP01639
- Manufacturer Upc Number884107391540
- UPC_NO884107391540
- Weight3.2976 kg, 7.27 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data