Motion
BKF231D-20-B5-S

BOSTON GEAR
BKF231D-20-B5-S

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.4375 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #09452022
MFR #BKF231D-20-B5-S
List Price$10,586.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF231D-20-B5-S

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.4375 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #09452022
MFR #BKF231D-20-B5-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,586.52/each for your price

Overview

Mfr description
BKF231D-20-B5-S WASHDOWN SHAFT MOUNT

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Center Distance
    3.11 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.4375 in
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Manufacturer Reducer Size
    231
  • Series
    F200
  • Lubrication
    No Lubrication
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text