Motion
752A-60F-G

BOSTON GEAR
752A-60F-G

752 S/R Red. 60:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #09452030
MFR #752A-60F-G
Price$9,915.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752A-60F-G

752 S/R Red. 60:1 Ratio, "A" Horiz. Base, "G" Assy
MI ITEM #09452030
MFR #752A-60F-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,915.37/each

Specifications

Dimensions

  • Center Distance
    5.13 in
  • Input Size
    1.2500 in
  • Output Size
    2.0000 in
  • Ratio
    60:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107391700

Overview

Mfr description
752A-60F-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought