Motion
QC718X-25-B5-G

BOSTON GEAR
QC718X-25-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09452107
MFR #QC718X-25-B5-G
List Price$2,170.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC718X-25-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09452107
MFR #QC718X-25-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,170.69/each for your price

Overview

Mfr description
QC718X-25-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Vertical Base – Rear Mount
  • Manufacturer Catalog Number
    D03647
  • UPC_NO
    884107394688
  • Weight
    30.1 lbs, 13.65 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    25:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text