Motion
SSHFWD732B-400K-B7-LS5-P23

BOSTON GEAR
SSHFWD732B-400K-B7-LS5-P23

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09452122
MFR #SSHFWD732B-400K-B7-LS5-P23
Price$11,197.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWD732B-400K-B7-LS5-P23

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09452122
MFR #SSHFWD732B-400K-B7-LS5-P23

Mfr description
SSHFWD732B-400K-B7-LS5-P23 SS COMPOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,197.97/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    400:1
  • Output Size
    1.4375 in
  • Ratio
    400:1
  • Weight
    115.1 lbs, 52.208 kg

Details

  • Bushing Kit
    P23
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    D03653
  • Mounting Type
    Horizontal Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Double Reduction
  • Series
    WD700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)