Motion
HF715-40-B5-H-P15

BOSTON GEAR
HF715-40-B5-H-P15

HF715 S/R Red. 40:1 Ratio, No Base, Hollow Assy
MI ITEM #09452137
MFR #HF715-40-B5-H-P15
List Price$1,855.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715-40-B5-H-P15

HF715 S/R Red. 40:1 Ratio, No Base, Hollow Assy
MI ITEM #09452137
MFR #HF715-40-B5-H-P15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,855.57/each for your price

Overview

Mfr description
HF715-40-B5-H-P15 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.9375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P15
  • Manufacturer Reducer Size
    715
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H17074
  • UPC_NO
    884107395395
  • Weight
    18.1 lbs, 8.21 kg
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text