Motion
HF718X-5-B7-H-P15

BOSTON GEAR
HF718X-5-B7-H-P15

HF718 S/R Red. 5:1 Ratio, "X" Vert. Up Base, Hollow Assy
MI ITEM #09452195
MFR #HF718X-5-B7-H-P15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718X-5-B7-H-P15

HF718 S/R Red. 5:1 Ratio, "X" Vert. Up Base, Hollow Assy
MI ITEM #09452195
MFR #HF718X-5-B7-H-P15

Mfr description
HF718X-5-B7-H-P15 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    0.9375 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P15
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Vertical Base – Rear Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107396859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)