Motion
BKCFWA732-100EP-B5-GS

BOSTON GEAR
BKCFWA732-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80 B5 Frame
MI ITEM #09452207
MFR #BKCFWA732-100EP-B5-GS
Price$7,461.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWA732-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80 B5 Frame
MI ITEM #09452207
MFR #BKCFWA732-100EP-B5-GS

Mfr description
BKCFWA732-100EP-B5-GS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,461.07/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    80.1 lbs, 36.33 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H17207
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)