Motion
F713B-40-B5-J

BOSTON GEAR
F713B-40-B5-J

F713 S/R Red. 40:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09452300
MFR #F713B-40-B5-J
List Price$1,424.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F713B-40-B5-J

F713 S/R Red. 40:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09452300
MFR #F713B-40-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,424.10/each for your price

Overview

Mfr description
F713B-40-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • UPC_NO
    884107400402
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text