Specifications
Dimensions
- Weight13.6849 kg, 30.17 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01640
- Manufacturer Upc Number884107401164
- UPC_NO884107401164
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)