Motion
HFHMA721-22.5KZT-B5-H1-P23

BOSTON GEAR
HFHMA721-22.5KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09452338
MFR #HFHMA721-22.5KZT-B5-H1-P23
Price$4,765.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA721-22.5KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09452338
MFR #HFHMA721-22.5KZT-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,765.58/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    22.5:1
  • Output Size
    1.4375 in
  • Ratio
    22.5:1
  • Weight
    51.1 lbs

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H17414
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HFHMA721-22.5KZT-B5-H1-P23 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought